0033-P
Davies Molding Knobs, 0033 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0033-P

Davies Molding Knobs, 0033 Series
In stock
Item Number
0033-P
MFG Item Number
0033-P
Series
0033-P is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0033 Series
Item #
0033-P
Knob, Thermoset, Ball

0033 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0033-P
Item Number 0033-P
Manufacturer Davies Molding
Product Series 0033
Family Series Davies Molding Knobs, 0033 Series
Type Ball
Package Size 1.375 "
Shaft Size 0.5 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved