0035-D
Davies Molding Knobs, 0035 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0035-D

Davies Molding Knobs, 0035 Series
In stock
Item Number
0035-D
MFG Item Number
0035-D
Series
This item cannot be canceled or returned
0035-D is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0035 Series
Item #
0035-D
Knob, Thermoset, Ball

0035 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0035-D
Item Number 0035-D
Manufacturer Davies Molding
Product Series 0035
Family Series Davies Molding Knobs, 0035 Series
Package Size 1.5 "
Shaft Size 0.5 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved