0035-X
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0035-X

Davies Molding Knobs
In stock
Item Number
0035-X
MFG Item Number
0035-X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
0035-X
Knob, Thermoset, Ball

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0035-X
Item Number 0035-X
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 1.5 "
Shaft Size 0.375 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved