0035CL
Davies Molding Knobs, 0035 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0035CL

Davies Molding Knobs, 0035 Series
In stock
Item Number
0035CL
MFG Item Number
0035CL
Series
0035CL is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0035 Series
Item #
0035CL
Knob, Thermoset, Ball

0035 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0035CL
Item Number 0035CL
Manufacturer Davies Molding
Product Series 0035
Family Series Davies Molding Knobs, 0035 Series
Package Size 1.5 "
Shaft Size 0.312 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved