0065BB
Davies Molding Knobs, 0065 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0065BB

Davies Molding Knobs, 0065 Series
In stock
Item Number
0065BB
MFG Item Number
0065BB
Series
0065BB is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0065 Series
Item #
0065BB
Knob, Thermoset, Lever

0065 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0065BB
Item Number 0065BB
Manufacturer Davies Molding
Product Series 0065
Family Series Davies Molding Knobs, 0065 Series
Package Size 2 "
Shaft Size 0.5 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved