0073-B
Davies Molding Knobs, 0073 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0073-B

Davies Molding Knobs, 0073 Series
In stock
Item Number
0073-B
MFG Item Number
0073-B
Series
0073-B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0073 Series
Item #
0073-B
Knob, Thermoset, Lever

0073 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0073-B
Item Number 0073-B
Manufacturer Davies Molding
Product Series 0073
Family Series Davies Molding Knobs, 0073 Series
Package Size 1.125 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved