0130
Davies Molding Knobs, 0130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0130

Davies Molding Knobs, 0130 Series
In stock
Item Number
0130
MFG Item Number
0130
Series
0130 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0130 Series
Item #
0130
Knob, Thermoset, Ball

0130 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0130
Item Number 0130
Manufacturer Davies Molding
Product Series 0130
Family Series Davies Molding Knobs, 0130 Series
Package Size 0.78 "
Shaft Size 0.19 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved