0130-A
Davies Molding Knobs, 0130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0130-A

Davies Molding Knobs, 0130 Series
In stock
Item Number
0130-A
MFG Item Number
0130-A
Series
0130-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0130 Series
Item #
0130-A
Knob, Thermoset, Ball

0130 Series Information

Specifications

Specifications
Manufacturer Part Number 0130-A
Item Number 0130-A
Manufacturer Davies Molding
Product Series 0130
Family Series Davies Molding Knobs, 0130 Series
Package Size 0.78 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved