0155-C
Davies Molding Knobs, 0155 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0155-C

Davies Molding Knobs, 0155 Series
In stock
Item Number
0155-C
MFG Item Number
0155-C
Series
This item cannot be canceled or returned
0155-C is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0155 Series
Item #
0155-C
Knob, Thermoset, Ball

0155 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0155-C
Item Number 0155-C
Manufacturer Davies Molding
Product Series 0155
Family Series Davies Molding Knobs, 0155 Series
Package Size 2 "
Shaft Size 0.5 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved