0220-A
Davies Molding Enclosures, 0220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0220-A

Davies Molding Enclosures, 0220 Series
In stock
Item Number
0220-A
MFG Item Number
0220-A
Series
0220-A is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 0220 Series
Item #
0220-A
Enclosure, 4x2.875x1.56, Phenolic

0220 Series Information

  • Mar and scratch resistant
  • Resistant to most chemicals
  • Heat resistant up to 475 degrees
  • Glossy black ‑ provides a high luster finish
  • Typical wall thickness 0.80"
Plastic electronic enclosures are ideal for high heat requirements up to 475 F.Glossy black general purpose phenolic material provides a high luster finish which is resistant to marks,scratches and most chemicals.Several different cases and case covers are available for a variety of industry uses.

Specifications

Specifications
Nominal Depth 2 "
Manufacturer Part Number 0220-A
Item Number 0220-A
Manufacturer Davies Molding
Product Series 0220
Family Series Davies Molding Enclosures, 0220 Series
Material Phenolic
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
RoHS Yes
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved