0230
Davies Molding Enclosures, 0230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0230

Davies Molding Enclosures, 0230 Series
In stock
Item Number
0230
MFG Item Number
0230
Series
0230 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 0230 Series
Item #
0230
Enclosure, 5x4.25x1.75, Phenolic

0230 Series Information

  • Mar and scratch resistant
  • Resistant to most chemicals
  • Heat resistant up to 475 degrees
  • Glossy black ‑ provides a high luster finish
  • Typical wall thickness 0.80"
Plastic electronic enclosures are ideal for high heat requirements up to 475 F.Glossy black general purpose phenolic material provides a high luster finish which is resistant to marks,scratches and most chemicals.Several different cases and case covers are available for a variety of industry uses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0230
Item Number 0230
Manufacturer Davies Molding
Product Series 0230
Family Series Davies Molding Enclosures, 0230 Series
Material Phenolic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 2 "
RoHS Yes
Net Weight 0.335 lbs
Gross Weight 0.335 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved