0697
Davies Molding Handles, 0697 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0697

Davies Molding Handles, 0697 Series
In stock
Item Number
0697
MFG Item Number
0697
Series
This item cannot be canceled or returned
0697 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 0697 Series
Item #
0697
Handle, Thermoset, Tapered

0697 Series Information

  • Perfect for the industrial machinery,medical,general equipment and other industrial applications
  • Strength,durability and heat resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0697
Item Number 0697
Manufacturer Davies Molding
Product Series 0697
Family Series Davies Molding Handles, 0697 Series
Mounting Type Molded Threads
Mounting Diameter 0.375 "
Material Type Thermoset
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved