0730-G
Davies Molding Handles, 0730 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0730-G

Davies Molding Handles, 0730 Series
In stock
Item Number
0730-G
MFG Item Number
0730-G
Series
This item cannot be canceled or returned
0730-G is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handles, 0730 Series
Item #
0730-G
Handle, Thermoset, Tapered

0730 Series Information

  • Perfect for the industrial machinery,medical,general equipment and other industrial applications
  • Strength,durability and heat resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0730-G
Item Number 0730-G
Manufacturer Davies Molding
Product Series 0730
Family Series Davies Molding Handles, 0730 Series
Mounting Type Female Insert
Mounting Diameter 0.375 "
Material Type Plenco Phenolic
Color Black
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved