1202BP
Davies Molding Knobs, 1202 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1202BP

Davies Molding Knobs, 1202 Series
In stock
Item Number
1202BP
MFG Item Number
1202BP
Series
1202BP is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1202 Series
Item #
1202BP
Knob, Thermoset, Instrument Control

1202 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1202BP
Item Number 1202BP
Manufacturer Davies Molding
Product Series 1202
Family Series Davies Molding Knobs, 1202 Series
Package Size 0.78 "
Shaft Size 0.125 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved