1202BZ
Davies Molding Knobs, 1202 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1202BZ

Davies Molding Knobs, 1202 Series
In stock
Item Number
1202BZ
MFG Item Number
1202BZ
Series
1202BZ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1202 Series
Item #
1202BZ
Knob, Thermoset, Instrument Control

1202 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1202BZ
Item Number 1202BZ
Manufacturer Davies Molding
Product Series 1202
Family Series Davies Molding Knobs, 1202 Series
Type Instrument
Package Size 0.78 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded Keyway Hole
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved