1204AZ
Davies Molding Knobs, 1204 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1204AZ

Davies Molding Knobs, 1204 Series
In stock
Item Number
1204AZ
MFG Item Number
1204AZ
Series
This item cannot be canceled or returned
1204AZ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1204 Series
Item #
1204AZ
Knob, Black, Thermoset, Plain

1204 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1204AZ
Item Number 1204AZ
Manufacturer Davies Molding
Product Series 1204
Family Series Davies Molding Knobs, 1204 Series
Package Size 1.03 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved