1204BQ
Davies Molding Knobs, 1204 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1204BQ

Davies Molding Knobs, 1204 Series
In stock
Item Number
1204BQ
MFG Item Number
1204BQ
Series
1204BQ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1204 Series
Item #
1204BQ
Knob, Thermoset, Instrument Control

1204 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1204BQ
Item Number 1204BQ
Manufacturer Davies Molding
Product Series 1204
Family Series Davies Molding Knobs, 1204 Series
Package Size 1.03 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved