1206-A
Davies Molding Knobs, 1206 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1206-A

Davies Molding Knobs, 1206 Series
In stock
Item Number
1206-A
MFG Item Number
1206-A
Series
1206-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1206 Series
Item #
1206-A
Knob, Thermoset, Instrument Control

1206 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1206-A
Item Number 1206-A
Manufacturer Davies Molding
Product Series 1206
Family Series Davies Molding Knobs, 1206 Series
Package Size 1.41 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved