1210-H
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1210-H

Davies Molding Knobs
In stock
Item Number
1210-H
MFG Item Number
1210-H
1210-H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1210-H
Knob, Thermoset, Pointer Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1210-H
Item Number 1210-H
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Type Pointer
Package Size 1.03 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Spring
Indicator Line No
Skirted No
Pointer Yes
Knurled Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved