1214-A
Davies Molding Knobs, 1214 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214-A

Davies Molding Knobs, 1214 Series
In stock
Item Number
1214-A
MFG Item Number
1214-A
Series
1214-A is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1214 Series
Item #
1214-A
Knob, Black, Thermoset, Bushing

1214 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1214-A
Item Number 1214-A
Manufacturer Davies Molding
Product Series 1214
Family Series Davies Molding Knobs, 1214 Series
Package Size 1.65 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line No
Skirted Yes
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved