1214-H
Davies Molding Knobs, 1214 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214-H

Davies Molding Knobs, 1214 Series
In stock
Item Number
1214-H
MFG Item Number
1214-H
Series
This item cannot be canceled or returned
1214-H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1214 Series
Item #
1214-H
Knob, Thermoset, Pointer Control

1214 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1214-H
Item Number 1214-H
Manufacturer Davies Molding
Product Series 1214
Family Series Davies Molding Knobs, 1214 Series
Package Size 1.65 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Spring
Indicator Line No
Skirted Yes
Pointer Yes
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved