1214BE
Davies Molding Knobs, 1214 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214BE

Davies Molding Knobs, 1214 Series
In stock
Item Number
1214BE
MFG Item Number
1214BE
Series
1214BE is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1214 Series
Item #
1214BE
Knob, Thermoset, Pointer Control

1214 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1214BE
Item Number 1214BE
Manufacturer Davies Molding
Product Series 1214
Family Series Davies Molding Knobs, 1214 Series
Package Size 1.65 "
Shaft Size 0.258 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved