1214BL
Davies Molding Knobs, 1214 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1214BL

Davies Molding Knobs, 1214 Series
In stock
Item Number
1214BL
MFG Item Number
1214BL
Series
This item cannot be canceled or returned
1214BL is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1214 Series
Item #
1214BL
Knob, Thermoset, Pointer Control

1214 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1214BL
Item Number 1214BL
Manufacturer Davies Molding
Product Series 1214
Family Series Davies Molding Knobs, 1214 Series
Package Size 1.65 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted Yes
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved