1227-K
Davies Molding Knobs, 1227 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1227-K

Davies Molding Knobs, 1227 Series
In stock
Item Number
1227-K
MFG Item Number
1227-K
Series
This item cannot be canceled or returned
1227-K is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1227 Series
Item #
1227-K
Knob, Thermoplastic Elastomer,

1227 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1227-K
Item Number 1227-K
Manufacturer Davies Molding
Product Series 1227
Family Series Davies Molding Knobs, 1227 Series
Package Size 0.6 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Interference Fit
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved