1230-G
Davies Molding Knobs, 1230 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1230-G

Davies Molding Knobs, 1230 Series
In stock
Item Number
1230-G
MFG Item Number
1230-G
Series
1230-G is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1230 Series
Item #
1230-G
Knob, Thermoplastic Elastomer,

1230 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1230-G
Item Number 1230-G
Manufacturer Davies Molding
Product Series 1230
Family Series Davies Molding Knobs, 1230 Series
Type Two-Shot Instrument
Package Size 0.79 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type TPE
Composition Non-Metallic
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Interference Fit
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved