1234-B
Davies Molding Knobs, 1234 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1234-B

Davies Molding Knobs, 1234 Series
In stock
Item Number
1234-B
MFG Item Number
1234-B
Series
1234-B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1234 Series
Item #
1234-B
Knob, Thermoplastic Elastomer,

1234 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Manufacturer Part Number 1234-B
Item Number 1234-B
Manufacturer Davies Molding
Product Series 1234
Family Series Davies Molding Knobs, 1234 Series
Package Size 1 "
Finish Black Gloss
Material Type TPE
Composition Non-Metallic
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Mounting Interference Fit
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved