1235
Davies Molding Knobs, 1235 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1235

Davies Molding Knobs, 1235 Series
In stock
Item Number
1235
MFG Item Number
1235
Series
1235 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1235 Series
Item #
1235
Knob, Thermoplastic Elastomer,

1235 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Manufacturer Part Number 1235
Item Number 1235
Manufacturer Davies Molding
Product Series 1235
Family Series Davies Molding Knobs, 1235 Series
Package Size 1.5 "
Shaft Size 0.236 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved