1237
Davies Molding Knobs, 1237 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1237

Davies Molding Knobs, 1237 Series
In stock
Item Number
1237
MFG Item Number
1237
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1237 Series
Item #
1237
Knob, NULL, TP Elastomer,

1237 Series Information

  • Durable Clear Polypropylene substrate
  • Molded with a soft thermoplastic overmold
  • Provides a non‑slip, comfortable grip
  • Durable and resistant to scratches
  • RoHS & REACH compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1237
Item Number 1237
Manufacturer Davies Molding
Product Series 1237
Family Series Davies Molding Knobs, 1237 Series
Package Size 0.45 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved