1470AQ
Davies Molding Knobs, 1470 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1470AQ

Davies Molding Knobs, 1470 Series
In stock
Item Number
1470AQ
MFG Item Number
1470AQ
Series
This item cannot be canceled or returned
1470AQ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1470 Series
Item #
1470AQ
Knob, Black, Thermoset, Plain

1470 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1470AQ
Item Number 1470AQ
Manufacturer Davies Molding
Product Series 1470
Family Series Davies Molding Knobs, 1470 Series
Package Size 1.13 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved