1470BC
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1470BC

Davies Molding Knobs
In stock
Item Number
1470BC
MFG Item Number
1470BC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1470BC
Knob, Ivory, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1470BC
Item Number 1470BC
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 1.13 "
Shaft Size 0.25 "
Finish Ivory Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.015 lbs
Gross Weight 0.0155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved