1475AN
Davies Molding Knobs, 1475 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1475AN

Davies Molding Knobs, 1475 Series
In stock
Item Number
1475AN
MFG Item Number
1475AN
Series
1475AN is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1475 Series
Item #
1475AN
Knob, Thermoset, Instrument Control

1475 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1475AN
Item Number 1475AN
Manufacturer Davies Molding
Product Series 1475
Family Series Davies Molding Knobs, 1475 Series
Package Size 1 "
Shaft Size 0.125 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line No
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved