1500AX
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500AX

Davies Molding Knobs
In stock
Item Number
1500AX
MFG Item Number
1500AX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1500AX
Knob, Black, Thermoset,

Series Information

Specifications

Specifications
Manufacturer Part Number 1500AX
Item Number 1500AX
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 1.125 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Urea Formaldehyde
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Mounting Set Screw
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved