1500AY
Davies Molding Knobs, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500AY

Davies Molding Knobs, 1500 Series
In stock
Item Number
1500AY
MFG Item Number
1500AY
Series
1500AY is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1500 Series
Item #
1500AY
Knob, Thermoset, Pointer Control

1500 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1500AY
Item Number 1500AY
Manufacturer Davies Molding
Product Series 1500
Family Series Davies Molding Knobs, 1500 Series
Package Size 1.125 "
Shaft Size 0.25 "
Finish Ivory Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Knurl Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved