1500BU
Davies Molding Knobs, 1500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1500BU

Davies Molding Knobs, 1500 Series
In stock
Item Number
1500BU
MFG Item Number
1500BU
Series
1500BU is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1500 Series
Item #
1500BU
Knob, Thermoset, Pointer Control

1500 Series Information

Specifications

Specifications
Manufacturer Part Number 1500BU
Item Number 1500BU
Manufacturer Davies Molding
Product Series 1500
Family Series Davies Molding Knobs, 1500 Series
Package Size 1.125 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved