1505
Davies Molding Knobs, 1505 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1505

Davies Molding Knobs, 1505 Series
In stock
Item Number
1505
MFG Item Number
1505
Series
This item cannot be canceled or returned
1505 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1505 Series
Item #
1505
Knob, Black, TP Elastomer, Bushing

1505 Series Information

  • Durable Clear Polypropylene Substrate
  • Molded with a Soft Thermoplastic Overmold
  • Provides a Non‑Slip, Comfortable Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1505
Item Number 1505
Manufacturer Davies Molding
Product Series 1505
Family Series Davies Molding Knobs, 1505 Series
Package Size 1.375 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Thermoplastic Elastomer
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer No
Knurled No
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved