1505-G
Davies Molding Knobs, 1505 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1505-G

Davies Molding Knobs, 1505 Series
In stock
Item Number
1505-G
MFG Item Number
1505-G
Series
1505-G is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1505 Series
Item #
1505-G
Knob, Thermoplastic Elastomer,

1505 Series Information

  • Durable Clear Polypropylene Substrate
  • Molded with a Soft Thermoplastic Overmold
  • Provides a Non‑Slip, Comfortable Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1505-G
Item Number 1505-G
Manufacturer Davies Molding
Product Series 1505
Family Series Davies Molding Knobs, 1505 Series
Type Two-Shot Skirted
Package Size 1.375 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Thermoplastic Elastomer
Composition Non-Metallic
Shaft Hole Spring
Indicator Line Yes
Skirted No
Pointer No
Knurled No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved