1507-B
Davies Molding Knobs, 1507 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1507-B

Davies Molding Knobs, 1507 Series
In stock
Item Number
1507-B
MFG Item Number
1507-B
Series
This item cannot be canceled or returned
1507-B is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1507 Series
Item #
1507-B
Knob, Black, TP Elastomer, Bushing

1507 Series Information

  • Durable Clear Polypropylene Substrate
  • Molded with a Soft Thermoplastic Overmold
  • Provides a Non‑Slip, Comfortable Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1507-B
Item Number 1507-B
Manufacturer Davies Molding
Product Series 1507
Family Series Davies Molding Knobs, 1507 Series
Package Size 1.89 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Thermoplastic Elastomer
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved