1600BW
Davies Molding Knobs, 1600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1600BW

Davies Molding Knobs, 1600 Series
In stock
Item Number
1600BW
MFG Item Number
1600BW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1600 Series
Item #
1600BW
Knob, Black, Thermoset, Bushing

1600 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1600BW
Item Number 1600BW
Manufacturer Davies Molding
Product Series 1600
Family Series Davies Molding Knobs, 1600 Series
Package Size 1.5 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved