1610AA
Davies Molding Knobs, 1610 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1610AA

Davies Molding Knobs, 1610 Series
In stock
Item Number
1610AA
MFG Item Number
1610AA
Series
1610AA is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1610 Series
Item #
1610AA
Knob, Black, Thermoset, Plain

1610 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1610AA
Item Number 1610AA
Manufacturer Davies Molding
Product Series 1610
Family Series Davies Molding Knobs, 1610 Series
Type Skirted
Package Size 0.91 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved