1900-H
Davies Molding Knobs, 1900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1900-H

Davies Molding Knobs, 1900 Series
In stock
Item Number
1900-H
MFG Item Number
1900-H
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1900 Series
Item #
1900-H
Knob, Black, Thermoset, Plain

1900 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1900-H
Item Number 1900-H
Manufacturer Davies Molding
Product Series 1900
Family Series Davies Molding Knobs, 1900 Series
Package Size 0.5 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Mounting Set Screw
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved