1910CS
Davies Molding Knobs, 1910 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1910CS

Davies Molding Knobs, 1910 Series
In stock
Item Number
1910CS
MFG Item Number
1910CS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1910 Series
Item #
1910CS
Knob, Black, Thermoset, Plain

1910 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1910CS
Item Number 1910CS
Manufacturer Davies Molding
Product Series 1910
Family Series Davies Molding Knobs, 1910 Series
Type Skirted
Package Size 0.75 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved