1914-N
Davies Molding Knobs, 1914 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1914-N

Davies Molding Knobs, 1914 Series
In stock
Item Number
1914-N
MFG Item Number
1914-N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1914 Series
Item #
1914-N
Knob, Black, Thermoset, Bushing

1914 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1914-N
Item Number 1914-N
Manufacturer Davies Molding
Product Series 1914
Family Series Davies Molding Knobs, 1914 Series
Package Size 0.75 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved