1919AE
Davies Molding Knobs, 1919 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1919AE

Davies Molding Knobs, 1919 Series
In stock
Item Number
1919AE
MFG Item Number
1919AE
Series
1919AE is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1919 Series
Item #
1919AE
Knob, Black, Thermoset, Bushing

1919 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1919AE
Item Number 1919AE
Manufacturer Davies Molding
Product Series 1919
Family Series Davies Molding Knobs, 1919 Series
Package Size 1.25 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer Yes
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved