1920AJ
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1920AJ

Davies Molding Knobs
In stock
Item Number
1920AJ
MFG Item Number
1920AJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1920AJ
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1920AJ
Item Number 1920AJ
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 1.25 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved