2150-V
Davies Molding Knobs, 2150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2150-V

Davies Molding Knobs, 2150 Series
In stock
Item Number
2150-V
MFG Item Number
2150-V
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 2150 Series
Item #
2150-V
Knob, Black, Thermoset, Plain

2150 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2150-V
Item Number 2150-V
Manufacturer Davies Molding
Product Series 2150
Family Series Davies Molding Knobs, 2150 Series
Package Size 1.25 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved