2300BM
Davies Molding Knobs, 2300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2300BM

Davies Molding Knobs, 2300 Series
In stock
Item Number
2300BM
MFG Item Number
2300BM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 2300 Series
Item #
2300BM
Knob, Black, Thermoset, Plain

2300 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2300BM
Item Number 2300BM
Manufacturer Davies Molding
Product Series 2300
Family Series Davies Molding Knobs, 2300 Series
Package Size 1.2 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved