2350AF
Davies Molding Knobs, 2350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2350AF

Davies Molding Knobs, 2350 Series
In stock
Item Number
2350AF
MFG Item Number
2350AF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 2350 Series
Item #
2350AF
Knob, Black, Thermoset, Plain

2350 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2350AF
Item Number 2350AF
Manufacturer Davies Molding
Product Series 2350
Family Series Davies Molding Knobs, 2350 Series
Package Size 2 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Molded
Indicator Line Yes
Skirted No
Pointer Yes
Knurled No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved