4104CB
Davies Molding Knobs, 4104 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4104CB

Davies Molding Knobs, 4104 Series
In stock
Item Number
4104CB
MFG Item Number
4104CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 4104 Series
Item #
4104CB
Knob, Black, Thermoset, Bushing

4104 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4104CB
Item Number 4104CB
Manufacturer Davies Molding
Product Series 4104
Family Series Davies Molding Knobs, 4104 Series
Type Skirted
Package Size 1.5 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved