4106-G
Davies Molding Knobs, 4106 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4106-G

Davies Molding Knobs, 4106 Series
In stock
Item Number
4106-G
MFG Item Number
4106-G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 4106 Series
Item #
4106-G
Knob, Black, Thermoset, Bushing

4106 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4106-G
Item Number 4106-G
Manufacturer Davies Molding
Product Series 4106
Family Series Davies Molding Knobs, 4106 Series
Type Skirted
Package Size 1.5 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved