4107AR
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4107AR

Davies Molding Knobs
In stock
Item Number
4107AR
MFG Item Number
4107AR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
4107AR
Knob, Black, Thermoset, Bushing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4107AR
Item Number 4107AR
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 1.75 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved